Zoro Homepage
This item is Discontinued.
Te Connectivity ST3P3LB2 3-1416100-1

ST3P3LB2 (Discontinued)

  • Mfr # 3-1416100-1
  • Zoro # G501033894
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1416100-1
Zoro #
G501033894
UPC #
-
Country of Origin
Mexico

Dimensions

Length
80 mm [ 3.15 in ]
Width
6.2 mm [ .244 in ]
Height
94 mm [ 3.701 in ]

Details

Item
Relay
Mounting Style
DIN Rail
Electrical Connection
Screw Terminals
Coil Voltage
12V DC
Contact Material
AgSnO
Coil Power Rating Class
150 to 200 mW
Insulation Initial Dielectric Between Open Contacts (Vrms)
4000
Insulation Clearance Between Contact and Coil
6 mm [ .236 in ]
Coil Power Rating (DC) (mW)
184
Coil Special Features
Electrical Indicator
Contact Limiting Short-Time Current (A)
6
Insulation Creepage Between Contact and Coil
8 mm [ .315 in ]
Insulation Clearance Class
5 to 8mm
Contact Switching Voltage (Max) (VAC)
400
Coil Resistance (Ω)
848
Contact Limiting Breaking Current (A)
6
Coil Magnetic System
Monostable, DC
Environmental Ambient Temperature (Max)
55 °C [ 131 °F ]
Contact Voltage Rating (VAC)
240
Contact Switching Load (Min)
100mA @ 12V
Insulation Creepage Class
5.5 to 8mm
Contact Arrangement
1 Form C (CO)
Contact Current Rating (A)
6
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
1000
Contact Limiting Making Current (A)
10
Insulation Initial Dielectric Between Coil/Contact Class
500 to 1000 V
Contact Current Class
5 to 10 A, Less Than 16A
Relay Type
Relay Package SNR
Contact Limiting Continuous Current (A)
6
Environmental Ambient Temperature Class
50 to 70°C
Contact Number of Poles
1
Environmental Category of Protection
RTI

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.