Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ST3P3TP0 3-1416100-4

ST3P3TP0 (Discontinued)

  • Mfr # 3-1416100-4
  • Zoro # G701033717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1416100-4
Zoro #
G701033717
UPC #
-
Country of Origin
Mexico

Dimensions

Width
6.2 mm [ .244 in ]
Length
80 mm [ 3.15 in ]
Height
94 mm [ 3.701 in ]

Details

Item
Relay
Mounting Style
DIN Rail
Electrical Connection
Screw Terminals
Coil Voltage
230 VAC [ 230 VDC ]
Contact Material
AgSnO
Coil Magnetic System
Monostable, DC/AC
Contact Limiting Continuous Current (A)
6
Contact Current Class
5 to 10 A, Less Than 16A
Contact Limiting Breaking Current (A)
6
Insulation Clearance Class
5 to 8mm
Contact Current Rating (A)
6
Environmental Category of Protection
RTI
Insulation Clearance Between Contact and Coil
6 mm [ .236 in ]
Insulation Initial Dielectric Between Coil/Contact Class
500 to 1000 V
Insulation Creepage Between Contact and Coil
8 mm [ .315 in ]
Insulation Creepage Class
5.5 to 8mm
Contact Switching Load (Min)
100mA @ 12V
Coil Power Rating Class
.5 to 1 VA
Contact Limiting Making Current (A)
10
Environmental Ambient Temperature (Max)
55 °C [ 131 °F ]
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
1000
Coil Power Rating (AC) (VA)
1
Environmental Ambient Temperature Class
50 to 70°C
Relay Type
Relay Package SNR
Contact Arrangement
1 Form C (CO)
Contact Voltage Rating (VAC)
240
Coil Special Features
Diode Rectified, Electrical Indicator
Contact Limiting Short-Time Current (A)
6
Contact Switching Voltage (Max) (VAC)
400
Insulation Initial Dielectric Between Open Contacts (Vrms)
4000
Contact Number of Poles
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.