Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STACKING REC ASSY 60P

  • Mfr # 1-173145-5

  • Zoro # G801067186


product price: $10.69
/ea
Sold in multiples of 9 for $96.21

Key Features

Max. Temp.
85°C
Series
AMPMODU
Standards
UL E28476; CSA LR7189
Height
7.62 mm
Material
Glass-Filled PBT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-173145-5
Zoro #
G801067186
UPC #
-
Country of Origin
Japan

Dimensions

Height
7.62 mm
Contact Plating Thickness
8 µm

Details

Item
PCB Mount Receptacle
Max. Temp.
85°C
Series
AMPMODU
Standards
UL E28476; CSA LR7189
Material
Glass-Filled PBT
Color
Black
Current Rating
1.5 A
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Terminal Type
Through Hole
Connection Material
Copper Alloy
Number of Contacts
60
Contact Type
Socket
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Hole Center to Center
2.54 mm
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.