
Standard Circular Connector Plug 9 Position Shell Size 17
Mfr # 211766-1
Zoro # G805812140
product price: $14.25
/eaSold in multiples of 6 for $85.50
Key Features
Style - Connector
Straight
Type
Socket, Plug
Material
Glass Filled Nylon 6/6
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
211766-1
Zoro #
G805812140
UPC #
-
Country of Origin
Mexico
Details
Style - Connector
Straight
Item
Housing
Type
Socket, Plug
Material
Glass Filled Nylon 6/6
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.