
STANDARD EDGE .050 SERIES 23 DUAL ASSY (Discontinued)
- Mfr # 5650090-7
- Zoro # G101070305
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5650090-7
Zoro #
G101070305
UPC #
-
Country of Origin
China
Dimensions
Height
13.97 mm
Contact Plating Thickness
0.76 µm
Details
Item
Connector
Max. Voltage
203V AC
Max. Temp.
85°C
Application
Signal
Color
Brown
Material
High Temperature Thermoplastic
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead Plated
Number of Rows
2
Connection Material
Phosphor Bronze
Hole Center to Center
1.27 mm
Contact Finish
Gold Plated
Contact Type
Socket
Connector Type
Card Edge
Terminal Type
Through Hole - Solder
Current Rating
1 A
Number of Contacts
46
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.