
STANDARD EDGE .050 SERIES 56 DUAL ASSY (Discontinued)
- Mfr # 5650181-1
- Zoro # G701070156
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5650181-1
Zoro #
G701070156
UPC #
-
Country of Origin
China
Dimensions
Height
13.97 mm
Contact Plating Thickness
0.76 µm
Details
Item
Connector
Max. Voltage
203V AC
Max. Temp.
85°C
Application
Signal
Material
High Temperature Thermoplastic
Color
Brown
Number of Rows
2
Number of Contacts
112
Connector Type
Card Edge
Connection Material
Phosphor Bronze
Current Rating
1 A
Hole Center to Center
1.27 mm
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead Plated
Contact Type
Socket
Contact Finish
Gold Plated
Terminal Type
Through Hole - Solder
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.