
STANDARD EDGE .050 SERIES 60 DUAL ASSY (Discontinued)
- Mfr # 5145167-4
- Zoro # G001068747
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5145167-4
Zoro #
G001068747
UPC #
-
Country of Origin
China
Dimensions
Width
0.35 in
Height
13.97 mm
Length
3.34 in
Contact Plating Thickness
2.537 µm
Details
Item
Connector
Max. Voltage
203V AC
Max. Temp.
85°C
Application
Signal
Color
Natural
Material
High Temperature Thermoplastic
Connection Material
Phosphor Bronze
Contact Finish
Gold Plated
Number of Contacts
120
Hole Center to Center
1.27 mm
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Connector Type
Card Edge
Current Rating
0.5 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.