Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity STANDARD EDGE .050 SERIES 92 DUAL ASSY 1-5145168-2

STANDARD EDGE .050 SERIES 92 DUAL ASSY (Discontinued)

  • Mfr # 1-5145168-2
  • Zoro # G801067872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-5145168-2
Zoro #
G801067872
UPC #
-
Country of Origin
China

Dimensions

Width
0.35 in
Height
13.97 mm
Length
128 mm
Contact Plating Thickness
2.537 µm

Details

Item
Connector
Max. Voltage
203V AC
Max. Temp.
85°C
Application
Signal
Material
High Temperature Thermoplastic
Color
Natural
Connector Terminates To
Printed Circuit Board
Connection Material
Phosphor Bronze
Hole Center to Center
1.27 mm
Connector Type
Card Edge
Current Rating
0.5 A
Number of Contacts
184
Terminal Finish
Tin Plated
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.