Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity STANDARD TIMER HOUSING MARK II 8-1241983-2

STANDARD TIMER HOUSING MARK II (Discontinued)

  • Mfr # 8-1241983-2
  • Zoro # G200957118
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1241983-2
Zoro #
G200957118
UPC #
-
Country of Origin
Italy

Dimensions

Height
13.9 mm
Length
1 in

Details

Item
Connector
Number of Rows
1
Material
Polyamide
Color
Black
Application
Power, Signal
Number of Contacts
2
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-2
Terminal Type
Crimp
Max. Temp.
105°C
Hole Center to Center
5 mm
Connector Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.