Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity STANDARD TIMER SPECIAL HOUSING UL94_V0 7-1703060-6

STANDARD TIMER SPECIAL HOUSING UL94_V0 (Discontinued)

  • Mfr # 7-1703060-6
  • Zoro # G100957638
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1703060-6
Zoro #
G100957638
UPC #
-
Country of Origin
United States

Dimensions

Length
25.5 mm

Details

Item
Connector
Number of Rows
1
Color
Natural
Material
Polyamide
Application
Power, Signal
Connector Terminates To
Wire & Cable
Contact Type
Socket
Flammability Rating
UL 94 V-2
Hole Center to Center
5 mm
Max. Temp.
105°C
Terminal Type
Crimp
Connector Type
Receptacle
Number of Contacts
6

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.