Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STANDOFF STUD MTG METRIC

  • Mfr # 552634-3

  • Zoro # G201034818


product price: $4.85
/ea
Sold in multiples of 40 for $194.00

Key Features

For Use With
Edge Mount PCB Connectors, Interface Bus PCB Connectors
Length
.65 in
Connector & Contact Terminates To
Wire & Cable
Product Type
Accessory
Accessory Type
Standoff Mounting Stud, Metric Standoff Stud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552634-3
Zoro #
G201034818
UPC #
-
Country of Origin
United States

Dimensions

Length
.65 in
Thread Size
4-40 UNC 2A
Screw Length
.65 in

Details

For Use With
Edge Mount PCB Connectors, Interface Bus PCB Connectors
Connector & Contact Terminates To
Wire & Cable
Product Type
Accessory
Accessory Type
Standoff Mounting Stud, Metric Standoff Stud

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.