Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Std HDMI  Flag  T/H 2007435-3

Std HDMI Flag T/H (Discontinued)

  • Mfr # 2007435-3
  • Zoro # G201025908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007435-3
Zoro #
G201025908
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.38 µm

Details

Color
Black
Application
Signal
Features
With Locating Posts
Item
Connector
Number of Ports
1
Connector Type
Receptacle
Max. Temp.
85°C
Terminal Type
Solder
Finish
Matte Tin Plated
Hole Center to Center
1 mm
Number of Contacts
19
Current Rating
0.5 A
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.