Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Std HDMI  RA  SMT  Panel grd  Flange 1-1747981-1

Std HDMI RA SMT Panel grd Flange (Discontinued)

  • Mfr # 1-1747981-1
  • Zoro # G801025469
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1747981-1
Zoro #
G801025469
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.1 µm

Details

Color
Black
Application
Signal
Number of Ports
1
Features
With Panel Ground
Item
Connector
Hole Center to Center
1 mm
Max. Temp.
70°C
Finish
Matte Tin Plated
Connector Type
Receptacle
Terminal Type
Solder
Current Rating
0.5 A
Number of Contacts
19
Contact Finish
Gold Flash over Palladium Nickel
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.