
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-316300-7
Zoro #
G201025052
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.029 in
Details
Wire Type
Magnet Wire
Terminal Type
Poke-In
Wire Range
Lead Wire: 20 to 18 AWG; Magnet Wire: 25 to 24 AWG
Connection Type
IDC Standard
Max. Temp.
221 Degrees F
Terminal Orientation
Straight
Contact Plating Material
Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.