Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STD TIM HOUSING MKII 2POS

  • Mfr # 9-1241961-2

  • Zoro # G300957520


product price: $0.41
/ea
Sold in multiples of 217 for $88.97

Key Features

Number of Rows
1
Height
13.9 mm
Length
1 in
Color
Natural
Application
Power, Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1241961-2
Zoro #
G300957520
UPC #
-
Country of Origin
Italy

Dimensions

Height
13.9 mm
Length
1 in

Details

Item
Connector
Number of Rows
1
Color
Natural
Application
Power, Signal
Material
Polyamide
Hole Center to Center
5 mm
Number of Contacts
2
Connector Type
Receptacle
Flammability Rating
UL 94 V-2
Connector Terminates To
Wire & Cable
Terminal Type
Crimp
Max. Temp.
105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.