
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-1241961-8
Zoro #
G000957172
UPC #
-
Country of Origin
Italy
Dimensions
Height
13.9 mm
Length
25.5 mm
Details
Item
Connector
Number of Rows
1
Application
Power, Signal
Color
Natural
Material
Polyamide
Max. Temp.
105°C
Connector Type
Receptacle
Flammability Rating
UL 94 V-2
Connector Terminates To
Wire & Cable
Hole Center to Center
5 mm
Terminal Type
Crimp
Number of Contacts
3
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.