Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity STD TIM MK2 GEH 2P 5-969484-2

STD TIM MK2 GEH 2P (Discontinued)

  • Mfr # 5-969484-2
  • Zoro # G701069327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-969484-2
Zoro #
G701069327
UPC #
-
Country of Origin
Italy

Dimensions

Length
0.39 in

Details

Item
Connector
Number of Rows
1
Color
Natural
Material
Polyamide
Max. Temp.
105°C
Connector Type
Receptacle
Hole Center to Center
5 mm
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-2
Terminal Type
Crimp
Number of Contacts
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.