This item is Discontinued.

Te Connectivity STD TIM MK2 GEH 3P 5-969484-7

STD TIM MK2 GEH 3P (Discontinued)

  • Mfr # 5-969484-7
  • Zoro # G501069305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-969484-7
Zoro #
G501069305
UPC #
-
Country of Origin
Germany

Dimensions

Length
15 mm

Details

Item
Connector
Number of Rows
1
Color
Natural
Material
Polyamide
Number of Contacts
3
Flammability Rating
UL 94 V-2
Connector Terminates To
Wire & Cable
Connector Type
Receptacle
Hole Center to Center
5 mm
Terminal Type
Crimp
Max. Temp.
105°C

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.