Zoro Homepage
This item is Discontinued.
Te Connectivity STD TIMER CONTACT 969036-4

STD TIMER CONTACT (Discontinued)

  • Mfr # 969036-4
  • Zoro # G100980421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
969036-4
Zoro #
G100980421
UPC #
-
Country of Origin
Belgium

Details

Terminal Type
Receptacle/Socket
Standards
IEC 664/664A (DIN VDE 0110)
Max. Temp.
110 Degrees C
Connection Type
Crimp
Wire Range
0.5 to 1.5 mm²
Wire Type
Copper
Insulation Dia
0.079 to 0.118 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.