Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity STD-TIMER GEH  2P 8-928344-2

STD-TIMER GEH 2P (Discontinued)

  • Mfr # 8-928344-2
  • Zoro # G701069860
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-928344-2
Zoro #
G701069860
UPC #
-
Country of Origin
China

Dimensions

Length
10 mm
Height
12.2 mm

Details

Item
Connector
Material
Polyamide
Number of Rows
1
Color
Violet
Application
Power
Connector Type
Receptacle
Max. Temp.
105°C
Number of Contacts
2
Hole Center to Center
5 mm
Flammability Rating
UL 94 V-2
Connector Terminates To
Wire & Cable
Terminal Type
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.