
STD-TIMER GEH 8P
Mfr # 2-928343-8
Zoro # G601068369
product price: $1.69
/ea
Sold in multiples of 57 for $96.33
Key Features
Material
Polyamide
Height
12.2 mm
Length
1.574 in
Number of Rows
1
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-928343-8
Zoro #
G601068369
UPC #
-
Country of Origin
Germany
Dimensions
Height
12.2 mm
Length
1.574 in
Details
Item
Connector
Material
Polyamide
Number of Rows
1
Color
Black
Application
Power, Signal
Number of Contacts
8
Connector Type
Receptacle
Terminal Type
Crimp
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-2
Hole Center to Center
5 mm
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.