
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-928344-4
Zoro #
G100956730
UPC #
-
Country of Origin
China
Dimensions
Height
12.2 mm
Length
0.787 in
Details
Item
Connector
Number of Rows
1
Application
Power
Color
Gray
Material
Polyamide
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Connector Type
Receptacle
Hole Center to Center
5 mm
Number of Contacts
4
Flammability Rating
UL 94 V-2
Max. Temp.
105°C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.