Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Std USB Type A Plug Natural

  • Mfr # 1734028-1

  • Zoro # G901026182


product price: $1.15
/ea
Sold in multiples of 79 for $90.85

Key Features

Type
Plug
Color
Natural
Insulation Material
Thermoplastic
Application
Power, Signal
Current
1.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1734028-1
Zoro #
G901026182
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Connector
Type
Plug
Color
Natural
Insulation Material
Thermoplastic
Application
Power, Signal
Current
1.5 A
Maximum Operating Temperature
85 Degrees C
Number of Ports
1
UL 94 Flammability Rating
HB
Material
Thermoplastic
Features
With Locating Posts
Finish
Nickel Over Copper
Max. Temp.
85°C
Hole Center to Center
2 mm; 2.5 mm
Terminal Type
Reflow Solder
Connector Type
Plug
Current Rating
1.5 A
Number of Contacts
4
Contact Finish
Gold Flash over Palladium Nickel
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 HB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.