Std USB Type A VT T/H Blue

  • Mfr # 1734366-3

  • Zoro # G601025386


product price:  $1.15
/ea
Sold in multiples of 74 for $85.10

Key Features

Color
Blue
Application
Power, Signal
Current
1 A
Maximum Operating Temperature
80 Degrees C
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1734366-3
Zoro #
G601025386
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Connector
Color
Blue
Application
Power, Signal
Current
1 A
Maximum Operating Temperature
80 Degrees C
Number of Ports
1
UL 94 Flammability Rating
V-0
Terminal Type
Solder
Max. Temp.
80°C
Material
Thermoplastic
Hole Center to Center
2.5 mm; 2 mm
Finish
Bright Tin Plated
Connector Type
Receptacle
Number of Contacts
4
Contact Finish
Gold Flash over Palladium Nickel
Current Rating
1 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.