Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity STD USB TYPE B  R/A  T/H 292317-4

STD USB TYPE B R/A T/H (Discontinued)

  • Mfr # 292317-4
  • Zoro # G201025533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292317-4
Zoro #
G201025533
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Connector
Type
Receptacle
Color
Black
Insulation Material
Thermoplastic
Application
Signal
Current
1 A
Maximum Operating Temperature
85 Degrees C
Number of Ports
1
UL 94 Flammability Rating
V-0
Hole Center to Center
2.5 mm
Max. Temp.
85°C
Terminal Type
Reflow Solder
Features
With Locking Feature
Material
Thermoplastic
Connector Type
Receptacle
Finish
Matte Nickel Plated
Contact Finish
Gold Flash over Palladium Nickel
Number of Contacts
4
Current Rating
1 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.