STD USB TYPE B R/A T/H 30U AU

  • Mfr # 292304-5

  • Zoro # G201025540


product price: $2.25
/ea
Sold in multiples of 32 for $72.00

Key Features

Color
Black
Application
Signal
Maximum Operating Temperature
85 Degrees C
Number of Ports
1
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292304-5
Zoro #
G201025540
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.38 µm

Details

Item
Connector
Color
Black
Application
Signal
Maximum Operating Temperature
85 Degrees C
Number of Ports
1
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Terminal Type
Reflow Solder
Features
With Locking Feature and Panel Ground
Connector Type
Receptacle
Hole Center to Center
2.5 mm
Max. Temp.
85°C
Finish
Bright Tin Plated
Contact Finish
Gold Plated
Current Rating
1 A
Number of Contacts
4
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.