Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity STEP-Z PLUG 10MM 200P LF ST 6-1761614-0

STEP-Z PLUG 10MM 200P LF ST (Discontinued)

  • Mfr # 6-1761614-0
  • Zoro # G701068924
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1761614-0
Zoro #
G701068924
UPC #
-
Country of Origin
China

Dimensions

Height
10.95 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Header
Max. Voltage
48V AC
Max. Temp.
100°C
Application
Signal
For Use With
Receptacle Assembly
Material
Thermoplastic
Current Rating
1 A
Terminal Type
Through Hole - Solder
Terminal Finish
Tin-Silver Plated
Connector Terminates To
Printed Circuit Board
Number of Rows
18
Contact Finish
Gold Plated
Number of Contacts
200
Contact Type
Tab
Connection Material
Copper Alloy
Hole Center to Center
1.3 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.