Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity STEP-Z PLUG 13MM 104P PB ST 1-1761612-3

STEP-Z PLUG 13MM 104P PB ST (Discontinued)

  • Mfr # 1-1761612-3
  • Zoro # G500945259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1761612-3
Zoro #
G500945259
UPC #
-
Country of Origin
Singapore

Dimensions

Height
13.95 mm
Contact Plating Thickness
29.9212 µin

Details

Item
PCB Mount Header
Insulation Material
Thermoplastic
Max. Voltage
48V AC
Maximum Voltage
48 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
100 Degrees C
Connection Material
Copper Alloy
For Use With
Receptacle Assembly
Hole Center to Center
1.3 mm
Terminal Type
Through Hole - Solder
Material
Thermoplastic
Max. Temp.
100°C
Contact Finish
Gold Plated
Number of Contacts
104
Contact Type
Tab
Number of Rows
18
Current Rating
1 A
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.