Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity STEP-Z PLUG 15MM 296P LF ST 6-1761616-5

STEP-Z PLUG 15MM 296P LF ST (Discontinued)

  • Mfr # 6-1761616-5
  • Zoro # G801069210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1761616-5
Zoro #
G801069210
UPC #
-
Country of Origin
Singapore

Dimensions

Height
15.95 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Header
Max. Voltage
48V AC
Max. Temp.
100°C
Application
Signal
Material
Thermoplastic
For Use With
Receptacle Assembly
Connection Material
Copper Alloy
Number of Contacts
296
Number of Rows
18
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Hole Center to Center
1.3 mm
Current Rating
1 A
Terminal Finish
Tin-Silver Plated
Terminal Type
Through Hole - Solder
Contact Type
Tab

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.