
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-1761614-0
Zoro #
G801064789
UPC #
-
Country of Origin
China
Dimensions
Height
20.95 mm
Contact Plating Thickness
0.76 µm
Details
Item
PCB Mount Header
Max. Voltage
48V AC
Max. Temp.
100°C
Application
Signal
For Use With
Receptacle Assembly
Material
Thermoplastic
Current Rating
1 A
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Silver Plated
Hole Center to Center
1.3 mm
Contact Type
Tab
Number of Contacts
200
Connection Material
Copper Alloy
Terminal Type
Through Hole - Solder
Number of Rows
18
Contact Finish
Gold Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.