
STEP-Z PLUG 25MM 200P LF HT
Mfr # 7-2007614-5
Zoro # G001069508
product price: $89.59
/ea
Sold in multiples of 2 for $179.18
Free Shipping & Returns
Key Features
Max. Voltage
48V AC
Max. Temp.
100°C
Application
Signal
Height
25.95 mm
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7-2007614-5
Zoro #
G001069508
UPC #
-
Country of Origin
Unknown
Dimensions
Height
25.95 mm
Contact Plating Thickness
0.76 µm
Details
Item
PCB Mount Header
Max. Voltage
48V AC
Max. Temp.
100°C
Application
Signal
Material
Thermoplastic
For Use With
Receptacle Assembly
Current Rating
1 A
Terminal Finish
Tin-Silver Plated
Number of Rows
18
Hole Center to Center
1.3 mm
Contact Finish
Gold Plated
Terminal Type
Through Hole - Solder
Number of Contacts
200
Connector Terminates To
Printed Circuit Board
Contact Type
Tab
Connection Material
Copper Alloy
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.