Zoro Homepage
This item is Discontinued.
Te Connectivity STEP-Z PLUG 25MM 296P LF ST 7-1761616-5

STEP-Z PLUG 25MM 296P LF ST (Discontinued)

  • Mfr # 7-1761616-5
  • Zoro # G001064756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1761616-5
Zoro #
G001064756
UPC #
-
Country of Origin
China

Dimensions

Height
25.95 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Header
Max. Voltage
48V AC
Max. Temp.
100°C
Application
Signal
Material
Thermoplastic
For Use With
Receptacle Assembly
Number of Contacts
296
Hole Center to Center
1.3 mm
Contact Finish
Gold Plated
Contact Type
Tab
Terminal Type
Through Hole - Solder
Terminal Finish
Tin-Silver Plated
Number of Rows
18
Connector Terminates To
Printed Circuit Board
Connection Material
Copper Alloy
Current Rating
1 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.