
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1761616-5
Zoro #
G001064442
UPC #
-
Country of Origin
China
Dimensions
Height
25.95 mm
Contact Plating Thickness
0.76 µm
Details
Item
PCB Mount Header
For Use With
Receptacle Assembly
Max. Voltage
48V AC
Max. Temp.
100°C
Application
Signal
Material
Thermoplastic
Contact Finish
Gold Plated
Hole Center to Center
1.3 mm
Connection Material
Copper Alloy
Terminal Finish
Tin-Lead
Number of Contacts
296
Current Rating
1 A
Number of Rows
18
Contact Type
Tab
Terminal Type
Through Hole - Solder
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.