Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity STEP-Z RCPT 15MM 200P LF ST 6-1761615-5

STEP-Z RCPT 15MM 200P LF ST (Discontinued)

  • Mfr # 6-1761615-5
  • Zoro # G201069155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1761615-5
Zoro #
G201069155
UPC #
-
Country of Origin
China

Dimensions

Height
20.65 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
48V AC
Max. Temp.
100°C
Application
Signal
For Use With
Plug Assembly
Material
Thermoplastic
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole - Solder
Contact Type
Socket
Number of Contacts
200
Contact Finish
Gold Plated
Connection Material
Copper Alloy
Terminal Finish
Tin-Silver Plated
Hole Center to Center
1.3 mm
Current Rating
1 A
Number of Rows
18

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.