Zoro Homepage
This item is Discontinued.
Te Connectivity STK MJ 2X1 SHLD I135 G/Y/G/Y L 6368011-3

STK MJ 2X1 SHLD I135 G/Y/G/Y L (Discontinued)

  • Mfr # 6368011-3
  • Zoro # G801034232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6368011-3
Zoro #
G801034232
UPC #
-
Country of Origin
China

Dimensions

Connector Height
1.23 in
PCB Tail Length
.112 in
Contact Mating Area Plating Material Thickness
50µin
PCB Thickness (Recommended)
.062 in

Details

Number of Positions
8
Entry Location
Side
Circuit Application
Signal
Shielded
Yes
Profile
Low
Number of PCB Ground Tabs
6
LED Color (Top Left)
Green
Panel Mount Feature
Without
LED Color (Top Right)
Yellow
Connector Product Type
Connector Assembly
Performance Category
Cat 5
Housing Color
Black
Port Matrix Configuration
2 x 1
Connectors & Connector Components Type
Connector
Grounding Options
PCB and Panel Ground
PCB Contact Termination Area Plating Material
Tin
Keyed
No
Centerline (Pitch)
.04 in
Contact Base Material
Phosphor Bronze
Contact Underplating Material
Nickel
Shield Plating Material
Tin over Nickel
Contact Current Rating (Max)
1.5 A, .2 A
Connector Style
Jack
Shield Material
Copper Alloy
Status Indicator
LED
Number of Contacts Loaded
8
Grounding Tab Plating Material
Tin over Nickel
Connector Mounting Type
Board Mount, Panel
Connector Contact Density
Standard
Contact Mating Area Plating Material
Gold
LED Color (Bottom Left)
Green
LED Color (Bottom Right)
Yellow
Multiple Port Configuration
Stacked
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Operating Temperature Range
-40 to 185°F
Latch Orientation
Standard - Latch Down
Housing Material
PBT Polyester
PCB Mount Orientation
Right Angle
Connector & Contact Terminates To
Printed Circuit Board
UL Flammability Rating
UL 94V-0
Termination Method to Printed Circuit Board
Through Hole - Solder
Modular Jack & Plug Interface Type
RJ45
Port Configuration
Multiple Ports

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.