Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity STK MJ ASSY 2X6 8P CAT5 W/LED 6116314-2

STK MJ ASSY 2X6 8P CAT5 W/LED (Discontinued)

  • Mfr # 6116314-2
  • Zoro # G801034782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6116314-2
Zoro #
G801034782
UPC #
-
Country of Origin
China

Dimensions

Connector Height
1.2 in
PCB Thickness (Recommended)
.062 in
PCB Tail Length
.112 in
Contact Mating Area Plating Material Thickness
50µin

Details

Number of Positions
8
Shield Plating Material
Tin over Copper
LED Color (Bottom Right)
Green
Connector Contact Density
Standard
Contact Base Material
Phosphor Bronze
Connectors & Connector Components Type
Connector
Connector Style
Jack
LED Color (Top Left)
Green
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Entry Location
Side
Housing Color
Black
Keyed
No
Latch Orientation
Standard - Latch Down
Profile
Low
Connector Mounting Type
Panel, Board Mount
Termination Method to Printed Circuit Board
Through Hole - Solder
Number of PCB Ground Tabs
6
Connector & Contact Terminates To
Printed Circuit Board
Panel Mount Feature
Without
PCB Contact Termination Area Plating Material
Tin
Housing Material
PBT GF
Connector Product Type
Connector Assembly
Performance Category
Cat 5
UL Flammability Rating
UL 94V-0
Status Indicator
LED
Shielded
Yes
Port Matrix Configuration
2 x 6
Multiple Port Configuration
Stacked
Contact Underplating Material
Nickel
Circuit Application
Signal
Shield Material
.010 [.25] Copper Alloy
Operating Temperature Range
-40 to 185°F
LED Color (Bottom Left)
Yellow
PCB Mount Orientation
Right Angle
Contact Current Rating (Max)
1.5 A, .2 A
Number of Contacts Loaded
8
Contact Mating Area Plating Material
Gold
LED Color (Top Right)
Yellow
Grounding Tab Plating Material
Tin over Copper
Port Configuration
Multiple Ports
Grounding Options
PCB and Panel Ground
Centerline (Pitch)
.04 in
Modular Jack & Plug Interface Type
RJ45

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.