Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity STK MJ ASSY 8POS 2X1 SHLD CAT5 2007022-1

STK MJ ASSY 8POS 2X1 SHLD CAT5 (Discontinued)

  • Mfr # 2007022-1
  • Zoro # G301034602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007022-1
Zoro #
G301034602
UPC #
-
Country of Origin
China

Dimensions

PCB Tail Length
.14 in
Connector Height
.995 in
Contact Mating Area Plating Material Thickness
50µin

Details

Number of Positions
8
Port Configuration
Multiple Ports
Shield Plating Material
Nickel
PCB Mount Orientation
Right Angle
Number of PCB Ground Tabs
6
Panel Mount Feature
Without
Modular Jack & Plug Interface Type
RJ45
Connector Product Type
Connector Assembly
Connector Contact Density
Standard
PCB Termination Area Plating Finish
Matte
Latch Orientation
Standard - Latch Down
Centerline (Pitch)
.04 in
Multiple Port Configuration
Stacked
PCB Contact Termination Area Plating Material
Tin
Connector Style
Jack
Operating Temperature Range
-40 to 185°F
Connector & Contact Terminates To
Printed Circuit Board
Shield Material
Brass
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Keyed
No
Performance Category
Cat 5
Termination Method to Printed Circuit Board
Through Hole - Solder
Contact Base Material
Phosphor Bronze
Contact Underplating Material
Nickel
Connectors & Connector Components Type
Connector
Connector Mounting Type
Panel, Board Mount
Port Matrix Configuration
2 x 1
Grounding Options
PCB and Panel Ground
Housing Color
Black
Contact Current Rating (Max)
.2 A, 1.5 A
Housing Material
High Temperature Thermoplastic
Status Indicator
None
UL Flammability Rating
UL 94V-0
Shielded
Yes
Number of Contacts Loaded
8
Circuit Application
Signal
Profile
Standard
Entry Location
Side
Contact Mating Area Plating Material
Gold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.