Zoro Homepage
This item is Discontinued.
Te Connectivity STL009L42KN = SMT CONN 1589484-2

STL009L42KN = SMT CONN (Discontinued)

  • Mfr # 1589484-2
  • Zoro # G901066874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1589484-2
Zoro #
G901066874
UPC #
-
Country of Origin
Mexico

Dimensions

Length
7.84 mm
Height
5.66 mm
Hole Dia.
0.039 in

Details

Item
PCB Mount Receptacle
Includes
Mounting Screw
Features
With Surface Mount Extended Leads
Material
Liquid Crystal Polymer
Contact Finish
Tin-Lead Plated
Terminal Finish
Tin-Lead
Number of Contacts
9
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Connection Material
Beryllium Copper
Hole Center to Center
0.64 mm
Number of Rows
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.