Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STL009M6HN = THRU-HOLE

  • Mfr # 7-1589487-8

  • Zoro # G701064636


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Screw
Height
3.17 mm
Length
7.84 mm
Material
Liquid Crystal Polymer
Hole Center to Center
0.64 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1589487-8
Zoro #
G701064636
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3.17 mm
Length
7.84 mm
Hole Dia.
0.039 in

Details

Item
PCB Mount Receptacle
Includes
Mounting Screw
Material
Liquid Crystal Polymer
Hole Center to Center
0.64 mm
Contact Type
Socket
Number of Rows
2
Terminal Finish
Tin-Lead
Contact Finish
Tin-Lead Plated
Connector Terminates To
Printed Circuit Board
Connection Material
Brass
Number of Contacts
9

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.