Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STL015W6SN = THRU-HOLE

  • Mfr # 1589809-3

  • Zoro # G101067220


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Screw
Height
3.2 mm
Material
Liquid Crystal Polymer
Length
9.7 mm
Number of Contacts
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1589809-3
Zoro #
G101067220
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3.2 mm
Length
9.7 mm
Hole Dia.
0.039 in

Details

Item
PCB Mount Receptacle
Includes
Mounting Screw
Material
Liquid Crystal Polymer
Number of Contacts
15
Hole Center to Center
0.64 mm
Contact Type
Socket
Terminal Finish
Gold Plated
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Connection Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.