Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STL025C5N = THRU-HOLE

  • Mfr # 1589482-1

  • Zoro # G601066907


product price: $596.99
/ea
Sold in multiples of 10 for $5,969.90
Free Shipping & Returns

Key Features

Includes
1 mm Captive Jackscrew
Height
7.26 mm
Material
Liquid Crystal Polymer
Length
12.92 mm
Contact Finish
Tin-Lead Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1589482-1
Zoro #
G601066907
UPC #
-
Country of Origin
Mexico

Dimensions

Height
7.26 mm
Length
12.92 mm

Details

Item
PCB Mount Header
Includes
1 mm Captive Jackscrew
Material
Liquid Crystal Polymer
Contact Finish
Tin-Lead Plated
Terminal Finish
Tin-Lead
Number of Contacts
25
Connection Material
Brass
Hole Center to Center
0.64 mm
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.