Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STL025T2AN = SMT Conn

  • Mfr # 1-1589815-2

  • Zoro # G001066798


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Screw
Length
12.91 mm
Height
3.2 mm
Material
Liquid Crystal Polymer
Connector Terminates To
Printed Circuit Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1589815-2
Zoro #
G001066798
UPC #
-
Country of Origin
Unknown

Dimensions

Length
12.91 mm
Height
3.2 mm
Hole Dia.
0.039 in

Details

Item
PCB Mount Receptacle
Includes
Mounting Screw
Material
Liquid Crystal Polymer
Connector Terminates To
Printed Circuit Board
Terminal Finish
Gold Plated
Number of Rows
2
Contact Finish
Gold Plated
Connection Material
Beryllium Copper
Hole Center to Center
0.64 mm
Contact Type
Socket
Number of Contacts
25

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.