Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STL065PC2DM036N = WDUALOBE

  • Mfr # 9-1589472-0

  • Zoro # G900980409


product price: $1,180.99
/ea
Free Shipping & Returns

Key Features

Cable Clamping Method
Wire
Use With - Nonmetallic Building Cable
Stranded
Material
LCP (Liquid Crystal Polymer)
Type
Plug, Pin
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9-1589472-0
Zoro #
G900980409
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
36 in

Details

Cable Clamping Method
Wire
Use With - Nonmetallic Building Cable
Stranded
Item
Connector
Material
LCP (Liquid Crystal Polymer)
Type
Plug, Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.