Zoro Homepage

STM009L82HN = SMT Conn

  • Mfr # 4-1589486-7

  • Zoro # G001068631


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Connector Terminates To
Printed Circuit Board
Number of Contacts
9
Connector Type
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1589486-7
Zoro #
G001068631
UPC #
-
Country of Origin
Mexico

Details

Item
Connector
Material
Aluminum
Connector Terminates To
Printed Circuit Board
Number of Contacts
9
Connector Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.