
STM009PC2DC012N = WDUALOBE
Mfr # 1589473-1
Zoro # G900978956
product price:Â $472.99
/ea
Free Shipping & Returns
Key Features
Cable Clamping Method
Wire
Use With - Nonmetallic Building Cable
Stranded
Overall Length
12 in
Material
Aluminum
Type
Plug, Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1589473-1
Zoro #
G900978956
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
12 in
Details
Cable Clamping Method
Wire
Use With - Nonmetallic Building Cable
Stranded
Material
Aluminum
Item
Connector
Type
Plug, Pin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.