Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STM009PC2DC024N = WDUALOBE

  • Mfr # 1589473-7

  • Zoro # G600979055


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Cable Clamping Method
Wire
Use With - Nonmetallic Building Cable
Stranded
Type
Plug, Pin
Material
Aluminum
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1589473-7
Zoro #
G600979055
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
24 in

Details

Cable Clamping Method
Wire
Use With - Nonmetallic Building Cable
Stranded
Type
Plug, Pin
Item
Connector
Material
Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.