Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STM009SC2DC036N = WDUALOBE

  • Mfr # 5-1589476-3

  • Zoro # G800979572


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Cable Clamping Method
Wire
Use With - Nonmetallic Building Cable
Stranded
Overall Length
36 in
Type
Receptacle, Socket
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1589476-3
Zoro #
G800979572
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
36 in

Details

Cable Clamping Method
Wire
Use With - Nonmetallic Building Cable
Stranded
Item
Connector
Type
Receptacle, Socket
Material
Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.