Zoro Homepage
This item is Discontinued.
Te Connectivity STM015L44HN = SMT CONN 3-1589484-4

STM015L44HN = SMT CONN (Discontinued)

  • Mfr # 3-1589484-4
  • Zoro # G301064227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1589484-4
Zoro #
G301064227
UPC #
-
Country of Origin
Mexico

Dimensions

Length
9.74 mm
Height
5.66 mm
Hole Dia.
0.039 in

Details

Item
PCB Mount Receptacle
Includes
Mounting Screw
Features
With Surface Mount Extended Leads
Material
Aluminum
Finish
Nickel Plated
Number of Contacts
15
Connector Terminates To
Printed Circuit Board
Contact Finish
Tin-Lead Plated
Hole Center to Center
0.64 mm
Contact Type
Socket
Connection Material
Beryllium Copper
Number of Rows
2
Terminal Finish
Tin-Lead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.