STM025L8AQ = SMT

  • Mfr # 4-1589486-5

  • Zoro # G501068674


product price:  $492.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Connector Terminates To
Printed Circuit Board
Connector Type
Receptacle
Number of Contacts
25
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4-1589486-5
Zoro #
G501068674
UPC #
-
Country of Origin
Mexico

Details

Item
Connector
Material
Aluminum
Connector Terminates To
Printed Circuit Board
Connector Type
Receptacle
Number of Contacts
25

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.