STM025M9HN = THRU-HOLE

  • Mfr # 1589489-4

  • Zoro # G301067099


product price:  $473.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Screw
Height
3.2 mm
Material
Aluminum
Features
Inverted Mating Face
Length
12.92 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1589489-4
Zoro #
G301067099
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3.2 mm
Length
12.92 mm
Hole Dia.
0.039 in

Details

Item
PCB Mount Receptacle
Includes
Mounting Screw
Material
Aluminum
Features
Inverted Mating Face
Finish
Nickel Plated
Connector Terminates To
Printed Circuit Board
Contact Finish
Tin-Lead Plated
Contact Type
Socket
Connection Material
Beryllium Copper
Hole Center to Center
0.64 mm
Number of Rows
2
Number of Contacts
25
Terminal Finish
Tin-Lead

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.